Dixon Valve & Coupling
B32W-G600400U
304 Stainless Steel 6 x 4 in Unpolished Eccentric Weld Reducer
Item #114921700
- 6 x 4 in Tube Outer Diameter
- 304 Stainless Steel Material
| Finish | Unpolished |
| Tube O.D. | 6 x 4 in |
| Wall Thickness | 0.11 in |
| Material | 304 Stainless Steel |
| Connection | Weld x Weld |
| Weight | 2.634 LB |
