- 8" to 4" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Eccentric Reducers
| Tube O.D. | 4 in, 8 in |
| Material | 304 Stainless Steel |
| Fitting Type | Reducer |
| Wall Thickness | 0.12 in |
| Weight | 7.0 LB |
-
Prop 65
| Tube O.D. | 4 in, 8 in |
| Material | 304 Stainless Steel |
| Fitting Type | Reducer |
| Wall Thickness | 0.12 in |
| Weight | 7.0 LB |
Prop 65