- 12" to 10" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Fitting Type | Reducer |
| Tube O.D. | 10 in, 12 in |
| Material | 316L Stainless Steel |
| Weight | 15.0 LB |
-
Prop 65
| Fitting Type | Reducer |
| Tube O.D. | 10 in, 12 in |
| Material | 316L Stainless Steel |
| Weight | 15.0 LB |
Prop 65