- 1 1/2" to 3/4" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Wall Thickness | 0.065 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 1 1/2 in, 3/4 in |
| Fitting Type | Reducer |
| Weight | 0.185 LB |
-
Prop 65
| Wall Thickness | 0.065 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 1 1/2 in, 3/4 in |
| Fitting Type | Reducer |
| Weight | 0.185 LB |
Prop 65