Dixon Valve & Coupling
B32W-R200150U
316L Stainless Steel 2 x 1 1/2 in Unpolished Eccentric Weld Reducer
Item #103610719
-
Prop 65
- 2 x 1 1/2 in Tube Outer Diameter
- 316L Stainless Steel Material
- Weld x Weld Connection
| Shape | Reducer |
| Finish | Unpolished |
| Fitting Type | Reducer |
| Wall Thickness | 0.07 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 x 1 1/2 in |
| Connection | Weld x Weld |
| Weight | 0.225 LB |
-
Prop 65

