- 2" to 1/2" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Fitting Type | Reducer |
| Tube O.D. | 1/2 in, 2 in |
| Material | 316L Stainless Steel |
| Weight | 0.495 LB |
-
Prop 65
| Fitting Type | Reducer |
| Tube O.D. | 1/2 in, 2 in |
| Material | 316L Stainless Steel |
| Weight | 0.495 LB |
Prop 65