- 3" to 1" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Material | 316L Stainless Steel |
| Wall Thickness | 0.065 in |
| Tube O.D. | 1 in, 3 in |
| Fitting Type | Reducer |
| Weight | 4.0 LB |
-
Prop 65
| Material | 316L Stainless Steel |
| Wall Thickness | 0.065 in |
| Tube O.D. | 1 in, 3 in |
| Fitting Type | Reducer |
| Weight | 4.0 LB |
Prop 65