- 4" to 1 1/2" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Tube O.D. | 1 1/2 in, 4 in |
| Fitting Type | Reducer |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.083 in |
| Weight | 1.875 LB |
-
Prop 65
| Tube O.D. | 1 1/2 in, 4 in |
| Fitting Type | Reducer |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.083 in |
| Weight | 1.875 LB |
Prop 65