Dixon Valve & Coupling
B32W-R400250P
316L Stainless Steel 4 x 2 1/2 in Polished Eccentric Weld Reducer
Item #111164144
- 4 x 2 1/2 in Tube Outer Diameter
- 316L Stainless Steel Material
| Connection | Weld x Weld |
| Material | 316L Stainless Steel |
| Tube O.D. | 4 x 2 1/2 in |
| Wall Thickness | 0.08 in |
| Finish | Polished |
| Weight | 1.46 LB |
