Dixon Valve & Coupling
B32W-R400300P
316L Stainless Steel 4 x 3 in Polished Eccentric Weld Reducer
Item #103610774
-
Prop 65
- 4 x 3 in Tube Outer Diameter
- 316L Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Connection | Weld x Weld |
| Material | 316L Stainless Steel |
| Finish | Polished |
| Tube O.D. | 4 x 3 in |
| Wall Thickness | 0.08 in |
| Length | 4 in |
| Weight | 1.19 LB |
-
Prop 65

