- 6" to 2" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Tube O.D. | 2 in, 6 in |
| Material | 316L Stainless Steel |
| Fitting Type | Reducer |
| Weight | 6.0 LB |
-
Prop 65
| Tube O.D. | 2 in, 6 in |
| Material | 316L Stainless Steel |
| Fitting Type | Reducer |
| Weight | 6.0 LB |
Prop 65