- 6" to 4" Tube O.D.
- 316L Stainless
- Sanitary Buttweld Eccentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Length | 5 1/2 in |
| Tube O.D. | 4 in, 6 in |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.109 in |
| Weight | 2.67 LB |
-
Prop 65


