- 6" to 4" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Material | 316L Stainless Steel |
| Tube O.D. | 4 in, 6 in |
| Wall Thickness | 0.109 in |
| Fitting Type | Reducer |
| Weight | 2.675 LB |
-
Prop 65
| Material | 316L Stainless Steel |
| Tube O.D. | 4 in, 6 in |
| Wall Thickness | 0.109 in |
| Fitting Type | Reducer |
| Weight | 2.675 LB |
Prop 65