- 3/4" to 1/2" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Material | 316L Stainless Steel |
| Tube O.D. | 1/2 in, 3/4 in |
| Fitting Type | Reducer |
| Wall Thickness | 0.065 in |
| Weight | 0.035 LB |
-
Prop 65
| Material | 316L Stainless Steel |
| Tube O.D. | 1/2 in, 3/4 in |
| Fitting Type | Reducer |
| Wall Thickness | 0.065 in |
| Weight | 0.035 LB |
Prop 65