- Zinc Plated Iron Material
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Do not lubricate nuts and bolts
| Hose I.D. | 2 1/2 in |
| Clamp Torque | 150 lbf |
| Hose O.D. Range | 3 1/2 to 3 15/16 |
| Material | Zinc Plated Iron |
| Weight | 6.95 LB |
-
Prop 65


