- Thread Adapter Type
- Zinc Plated Steel Material
- 3/4-14
- 3/4-14 Male Thread Size
| No. of Ends | 2 |
| Operating Pressure [Max] | 2500 PSI |
| Material | Zinc Plated Steel |
| Male Thread Size | 3/4-14, 3/4-14 |
| Fitting Description | British Thread Metric Adapter |
| Operating Pressure | 2500 psi |
| Male Thread | NPTF, BSPP |
| End Types | NPTF & BSPP |
| Shape | Straight |
| Fitting Type | Adapter |
| Finish | Zinc Plated |
| Adapter Type | British Thread x NPTF |
| End Type | Male x Male |
| Weight | 0.3 LB |
-
Prop 65


