- Thread Adapter Type
- Zinc Plated Steel Material
- 3/8-18
- 3/8-19 Male Thread Size
| No. of Ends | 2 |
| Finish | Zinc Plated |
| Male Thread Size | 3/8-18, 3/8-19 |
| Operating Pressure | 4000 psi |
| Operating Pressure [Max] | 4000 PSI |
| End Types | NPTF & BSPP |
| Material | Zinc Plated Steel |
| Male Thread | NPTF, BSPP |
| Fitting Description | British Thread Metric Adapter |
| Fitting Type | Adapter |
| Shape | Straight |
| End Type | Male x Male |
| Adapter Type | British Thread x NPTF |
| Weight | 0.12 LB |
-
Prop 65


