- Thread Adapter Type
- Zinc Plated Steel Material
- 1-11 Male Thread Size
- 1-11 1/2 Female Thread Size
| Operating Pressure [Max] | 2000 PSI |
| Fitting Description | British Thread Metric Adapter |
| End Types | NPTF & BSPP |
| Shape | Straight |
| Female Thread Size | 1-11 1/2 |
| Material | Zinc Plated Steel |
| Male Thread Size | 1-11 |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| Female Thread | NPTF |
| Male Thread | BSPP |
| Fitting Type | Adapter |
| Operating Pressure | 2000 psi |
| Adapter Type | British Thread x NPTF |
| End Type | Female x Male |
| Weight | 0.618 LB |
-
Prop 65


