Dixon Valve & Coupling
B3801-16-16
Metric Fittings British Thread Male 37º Flare x Male BSPP Elbow
Item #102445064
-
Prop 65
- Male 37º Flare x Male BSPP 90º Elbow
- 1.3125 x 1 Tube O.D.
- Steel
- Zinc Plated
| Male Thread | JIC 37° Flare, BSPP |
| Tube O.D. 1 | 1 5/16 in |
| Tube O.D. 2 | 1 in |
| Fitting Description | Male 37º Flare x Male BSPP 90º Elbow |
| Operating Pressure [Max] | 2000 PSI |
| End Type | Male x Male |
| Male Thread Size | 1 5/16-12, 1-11 |
| No. of Ends | 2 |
| Shape | Elbow |
| Material | Zinc Plated Steel |
| Adapter Type | British Thread x SAE 37° Flare |
| End Types | British Thread Metric Adapter |
| Fitting Type | Adapter |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| Weight | 0.895 LB |
-
Prop 65

