Dixon Valve & Coupling
B3801-4-4
Metric Fittings British Thread Male 37º Flare x Male BSPP Elbow
Item #102391850
-
Prop 65
- Male 37º Flare x Male BSPP 90º Elbow
- 7/16 x 1/4 Tube O.D.
- Steel
- Zinc Plated
| Adapter Type | British Thread x SAE 37° Flare |
| Material | Zinc Plated Steel |
| Fitting Type | Adapter |
| End Types | British Thread Metric Adapter |
| Operating Pressure [Max] | 5000 PSI |
| Tube O.D. 1 | 7/16 in |
| Tube O.D. 2 | 1/4 in |
| Fitting Description | Male 37º Flare x Male BSPP 90º Elbow |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Male Thread | JIC 37° Flare, BSPP |
| Shape | Elbow |
| Finish | Zinc Plated |
| Male Thread Size | 7/16-20, 1/4-19 |
| End Type | Male x Male |
| Weight | 0.13 LB |
-
Prop 65

