Dixon Valve & Coupling
B3801-8-8
Metric Fittings British Thread Male 37º Flare x Male BSPP Elbow
Item #102401785
- Male 37º Flare x Male BSPP 90º Elbow
- 3/4 x 1/2 Tube O.D.
- Steel
- Zinc Plated
| Fitting Description | Male 37º Flare x Male BSPP 90º Elbow |
| Adapter Type | British Thread x NPTF |
| Male Thread | JIC 37° Flare, BSPP |
| Material | Zinc Plated Steel |
| Tube O.D. 1 | 3/4 in |
| Finish | Zinc Plated |
| Operating Pressure [Max] | 3000 PSI |
| Male Thread Size | 3/4-16, 1/2-14 |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Shape | Elbow |
| Tube O.D. 2 | 1/2 in |
| End Types | British Thread Metric Adapter |
| End Type | Male x Male |
| Fitting Type | Adapter |
| Weight | 0.36 LB |
