- Zinc Plated Iron Material
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Hose O.D. Range | 4 1/16 to 4 7/16 |
| Hose I.D. | 3 in |
| Clamp Torque | 200 lbf |
| Material | Zinc Plated Iron |
| Weight | 9.48 LB |
-
Prop 65


