- 2 Bolt Type
- 2 Gripping Fingers
- 1/2" Hose ID
- 15/16" to 1 1/16" Hose OD
- 12 lbf Clamp Torque
features
- 2-bolt type clamp with 2 gripping fingers and 2 clamp sections
| Clamp Torque | 12 lbf |
| Hose O.D. Range | 15/16 to 1 1/16 |
| Hose I.D. | 1/2 in |
| Material | Global Investment Cast Carbon Steel |
| Weight | 0.42 LB |
-
Prop 65


