The air blow check valve is designed to pressurize lines with air to clean out product or cleaning solutions It is fail-safe because the simple air-to-open spring-to-close mechanism prevents backflow Can be used with a check valve.
Size
2 1/2 in
Operating Pressure [Max]
145 PSI
Material
316L Stainless Steel
Type
Check
Connection
Female NPT
Seat
EPDM Stem Seat and Gasket
Temperature Range [Max]
212 °F
Weight
1.83 LB
We're here for you
with Service Centers across the country - We have your back