The air blow check valve is designed to pressurize lines with air to clean out product or cleaning solutions It is fail-safe because the simple air-to-open spring-to-close mechanism prevents backflow Can be used with a check valve.
Material
316L Stainless Steel
Connection
Hose Barb
Type
Check
Size
2 1/2 in
Seat
EPDM Stem Seat and Gasket
Temperature Range [Max]
212 °F
Operating Pressure [Max]
145 PSI
Weight
1.79 LB
We're here for you
with Service Centers across the country - We have your back