- 3 in Size
- 316L Stainless Steel Material
applications
- The air blow check valve is designed to pressurize lines with air to clean out product or cleaning solutions It is fail-safe because the simple air-to-open spring-to-close mechanism prevents backflow Can be used with a check valve.
| Size | 3 in |
| Material | 316L Stainless Steel |
| Type | Check |
| Operating Pressure [Max] | 145 PSI |
| Temperature Range [Max] | 212 °F |
| Connection | Hose Barb |
| Seat | EPDM Stem Seat and Gasket |
| Weight | 1.91 LB |

