Skip to content Skip to navigation menu
Air Stainless Steel 4 in Size Blow Check Valve

B45CC-R400

Air Stainless Steel 4 in Size Blow Check Valve
Item #104190024
  • 4 in Size
  • 316L Stainless Steel Material
Air Stainless Steel 4 in Size Blow Check Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Size
  • 316L Stainless Steel Material

applications

  • The air blow check valve is designed to pressurize lines with air to clean out product or cleaning solutions It is fail-safe because the simple air-to-open spring-to-close mechanism prevents backflow Can be used with a check valve.
Type Check
Operating Pressure [Max] 145 PSI
Temperature Range [Max] 212 °F
Seat EPDM Stem Seat and Gasket
Size 4 in
Connection Hose Barb
Material 316L Stainless Steel
Weight 2.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison