- Zinc Plated Iron Material
features
- 6-bolt type with 3 gripping fingers and 3 clamp sections
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Hose I.D. | 4 in |
| Hose O.D. Range | 5 17/32 to 5 15/16 |
| Material | Zinc Plated Iron |
| Clamp Torque | 200 lbf |
| Weight | 20.15 LB |
-
Prop 65


