- Zinc Plated Iron Material
features
- 2-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Do not lubricate nuts and bolts
| Material | Zinc Plated Iron |
| Clamp Torque | 12 lbf |
| Hose I.D. | 1/2 in |
| Hose O.D. Range | 1 1/16 to 1 3/16 |
| Weight | 0.365 LB |
-
Prop 65


