- 1"
- Black EPDM
- Series B5101 Butterfly Valve Repair Kit
description
- To be used with the B5101 Butterfly Valve.
| Series | B5101 |
| Material | EPDM |
| Size | 1 in |
| Color | Black |
| Weight | 0.045 LB |
-
Prop 65
| Series | B5101 |
| Material | EPDM |
| Size | 1 in |
| Color | Black |
| Weight | 0.045 LB |
Prop 65