- 2.5"
- Brown Viton
- Series B5101 Butterfly Valve Repair Kit
description
- To be used with the B5101 Butterfly Valve.
| Series | B5101 |
| Size | 2 1/2 in |
| Material | Viton |
| Color | Brown |
| Weight | 0.18 LB |
-
Prop 65
| Series | B5101 |
| Size | 2 1/2 in |
| Material | Viton |
| Color | Brown |
| Weight | 0.18 LB |
Prop 65