Dixon Valve & Coupling
B5101E150CC-A
SUPERSEDED TO DIXO_B5101E150CC-A, MTRL - 112749574
Item #102100615
-
Prop 65
- 1 1/2" Butterfly Valve
- 316 Stainless Steel
- EPDM Seats
| Material | 316 Stainless Steel |
| Handle Length | 4 7/16 in |
| Tube O.D. | 1 1/2 in |
| Width | 3.071 in |
| I.D. | N/A |
| Pressure Rating @ 68 °F | 140 psi |
| Length | 3 1/2 in |
| Brake Torque | 130 in lb |
| Weight | 3.205 LB |
-
Prop 65

