Dixon Valve & Coupling
B5101E200CC-A
SUPERSEDED TO DIXO_B5101E200CC-A, MTRL - 113174262
Item #102037440
-
Prop 65
- 2" Butterfly Valve
- 316 Stainless Steel
- EPDM Seats
| Length | 3 3/4 in |
| Brake Torque | 165 in lb |
| Handle Length | 4 7/16 in |
| Material | 316 Stainless Steel |
| Elastomers Material | EPDM |
| I.D. | N/A |
| Pressure Rating @ 68 °F | 140 psi |
| Width | 3.898 in |
| Tube O.D. | 2 in |
| Weight | 4.375 LB |
-
Prop 65

