Dixon Valve & Coupling
B5101E300CC-A
SUPERSEDED TO DIXO_B5101E300CC-A, MTRL - 103953811
Item #102030889
-
Prop 65
- 3" Butterfly Valve
- 316 Stainless Steel
- EPDM Seats
| Brake Torque | 350 in lb |
| Material | 316 Stainless Steel |
| Length | 4 1/8 in |
| Width | 5.197 in |
| Pressure Rating @ 68 °F | 110 psi |
| Tube O.D. | 3 in |
| I.D. | N/A |
| Handle Length | 6.2 in |
| Elastomers Material | EPDM |
| Weight | 8.155 LB |
-
Prop 65

