Dixon Valve & Coupling
B5107E300CC-A
B5107 Sanitary Butterfly Valve with Pull Handle
Item #117350816
-
Prop 65
- 3" OD
- 6.20" Handle Length
- 4 1/8" Length
- 5.197" Width
- 110 psi @ 68 °F
features
- Low resistance to flow
- Bi-directions flow
- Gentle to media
- Suitable for low and medium viscosity fluids
- Can be serviced in the field
- Self-draining
- Various manual or automatic operators available call Dixon Sanitary for details 800.789.1718
- 100 hydraulic tested 100 inspected
| Material | 316L Stainless Steel |
| Size | 3 in |
| Pressure Rating | 110 PSI |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 200° F |
| Vacuum Rating | 0.4 inHg at 68 °F |
| Seat | EPDM |
| Weight | 0.0 LB |
-
Prop 65

