Dixon Valve & Coupling
B5107E400CC-A
B5107-Series 4 in EPDM Butterfly Valve with Pull Handle Clamp End
Item #102101782
-
Prop 65
- 4 in Size
- EPDM Seat
- 316L Stainless Steel Material
features
- Low resistance to flow
- Bi-directions flow
- Gentle to media
- Suitable for low and medium viscosity fluids
- Can be serviced in the field
- Self-draining
- Various manual or automatic operators available call Dixon Sanitary for details 800.789.1718
- 100 hydraulic tested 100 inspected
| Seat | EPDM |
| Width | 6.654 in |
| Temperature Range [Min] | 32 °F |
| Pressure Rating @ 68 °F | 85 psi |
| Brake Torque | 540 in lb |
| Pressure Rating | 85 PSI |
| Material | 316 Stainless Steel |
| Size | 4 in |
| Handle Length | 6.2 in |
| I.D. | N/A |
| Tube O.D. | 4 in |
| Length | 4.812 in |
| Vacuum Rating | 0.4 inHg at 68 °F |
| Weight | 13.745 LB |
-
Prop 65

