Dixon Valve & Coupling
B5115S150BB-C
B5115 Series 1 1/2 in Silicone Butterfly Valve with Trigger Handle Weld End
Item #106309691
- 1 1/2 in Size
- Silicone Seat
- 304 Stainless Steel Material
- 110 PSI Maximum Operating Pressure
features
- 100 tested 100 inspected
- Field serviceable no special tools required)
| Seat | Silicone |
| Operating Pressure [Max] | 110 PSI |
| Size | 1 1/2 in |
| Connection | Weld |
| Temperature Range [Min] | 15 °F |
| Material | 304 Stainless Steel |
| Weight | 0.0 LB |
