Skip to content Skip to navigation menu
Dixon Valve & CouplingB5115S300BB-C

B5115S300BB-C

B5115 Series 3 in Silicone Butterfly Valve with Trigger Handle Weld End
Item #106313939
  • 3 in Size
  • Silicone Seat
  • 304 Stainless Steel Material
  • 110 PSI Maximum Operating Pressure
Dixon Valve & CouplingB5115S300BB-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Size
  • Silicone Seat
  • 304 Stainless Steel Material
  • 110 PSI Maximum Operating Pressure

features

  • 100 tested 100 inspected
  • Field serviceable no special tools required)
Temperature Range [Min] 15 °F
Material 304 Stainless Steel
Seat Silicone
Size 3 in
Operating Pressure [Max] 110 PSI
Connection Weld
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison