- 2 in Tube Outside Diameter
- 316L Stainless Steel Material
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in |
| Temperature Range [Max] | 200 °F |
| Operating Pressure [Max] | 145 PSI |
| Weight | 5.24 LB |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in |
| Temperature Range [Max] | 200 °F |
| Operating Pressure [Max] | 145 PSI |
| Weight | 5.24 LB |