- 4 in Tube Outside Diameter
- 316L Stainless Steel Material
| Operating Pressure [Max] | 95 PSI |
| Material | 316L Stainless Steel |
| Temperature Range [Max] | 200 °F |
| Tube O.D. | 4 in |
| Weight | 11.08 LB |
| Operating Pressure [Max] | 95 PSI |
| Material | 316L Stainless Steel |
| Temperature Range [Max] | 200 °F |
| Tube O.D. | 4 in |
| Weight | 11.08 LB |