Dixon Valve & Coupling
B7MP-G100
SUPERSEDED TO DIXO_B7MP-G100, MTRL - 112437619
Item #101953025
-
Prop 65
- 1" Tube OD
- 2 3/8" Centerline
- 4 3/4" Length
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Length | 4 3/4 in |
| Tube O.D. | 1 in |
| Height | 2 3/8 in |
| End Size | 1 Tube |
| Material | 304 Stainless Steel |
| Fitting Type | Tee |
| Weight | 0.68 LB |
-
Prop 65

