Dixon Valve & Coupling
B7MP-G150
SUPERSEDED TO DIXO_B7MP-G150, MTRL - 105291881
Item #101931574
-
Prop 65
- 1 1/2 Tube
- Tee
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Fitting Type | Tee |
| Length | 5 1/2 in |
| Height | 2 3/4 in |
| End Size | 1 1/2 Tube |
| Tube O.D. | 1 1/2 in |
| Weight | 0.72 LB |
-
Prop 65

