- 3" Tube OD
- 3 3/4" Centerline
- 7 1/2" Length
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Connection | Clamp x Clamp |
| Height | 3 3/4 in |
| Tube O.D. | 3 in |
| Length | 7 1/2 in |
| Fitting Type | Tee |
| Shape | Tee |
| End Size | 3 Tube |
| Material | 304 Stainless Steel |
| Weight | 1.78 LB |
-
Prop 65


