Dixon Valve & Coupling
B7MP-G400
SUPERSEDED TO DIXO_B7MP-G400, MTRL - 112961760
Item #101941535
-
Prop 65
- 4" Tube OD
- 4 1/2" Centerline
- 9" Length
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Fitting Type | Tee |
| End Size | 4 Tube |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Length | 9 in |
| Height | 4 1/2 in |
| Weight | 3.53 LB |
-
Prop 65

