Dixon Valve & Coupling
B7MP-R100
SUPERSEDED TO DIXO_B7MP-R100, MTRL - 110051381
Item #101934504
-
Prop 65
- 1 Tube
- Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 4 3/4 in |
| Material | 316L Stainless Steel |
| End Size | 1 Tube |
| Height | 2 3/8 in |
| Tube O.D. | 1 in |
| Fitting Type | Tee |
| Weight | 0.69 LB |
-
Prop 65

