- 12 Tube
- Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Tee |
| Tube O.D. | 12 in |
| Material | 316L Stainless Steel |
| End Size | 12 Tube |
| Weight | 23.0 LB |
-
Prop 65
| Fitting Type | Tee |
| Tube O.D. | 12 in |
| Material | 316L Stainless Steel |
| End Size | 12 Tube |
| Weight | 23.0 LB |
Prop 65