Dixon Valve & Coupling
B7MP-R200
SUPERSEDED TO DIXO_B7MP-R200, MTRL - 113111742
Item #101931814
-
Prop 65
- 2 Tube
- Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 2 Tube |
| Length | 7 in |
| Fitting Type | Tee |
| Height | 3 1/2 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in |
| Weight | 1.18 LB |
-
Prop 65

