- 2 1/2 Tube
- Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Height | 3 1/2 in |
| Material | 316L Stainless Steel |
| Connection | Clamp x Clamp |
| Shape | Tee |
| Tube O.D. | 2 1/2 in |
| End Size | 2 1/2 Tube |
| Fitting Type | Tee |
| Length | 7 in |
| Weight | 1.485 LB |

