Dixon Valve & Coupling
B7MP-R300
SUPERSEDED TO DIXO_B7MP-R300, MTRL - 113421267
Item #101933064
-
Prop 65
- 3 Tube
- Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 3 Tube |
| Fitting Type | Tee |
| Height | 3 3/4 in |
| Length | 7 1/2 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 3 in |
| Weight | 2.51 LB |
-
Prop 65

