Dixon Valve & Coupling
B7MP-R400
SUPERSEDED TO DIXO_B7MP-R400, MTRL - 113111740
Item #101920492
-
Prop 65
- 4 Tube
- Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Height | 4 1/2 in |
| End Size | 4 Tube |
| Fitting Type | Tee |
| Length | 9 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 4 in |
| Weight | 3.83 LB |
-
Prop 65

